1 in Dr. 15/16 in Impact Socket
- Mfr # 867030
- Zoro # G625062190
product price:Â
$
21.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 867030
- Zoro #
- G625062190
- UPC #
- 193016836319
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15/16 Inch Size 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 867030 Impact Socket SKU: 867030. This 1-inch drive impact socket in 15/16-inch size is built for high-torque fastening and removal work where strength and fit matter. It is engineered for professional technicians who rely on consistent performance under repeated impact use. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it combines durability with anti-corrosive properties. The socket is heat treated through oil quenching to support a tough exterior and a strong inner core for long-term service. Key Benefits 1-inch drive, 15/16-inch impact socket for demanding high-torque applications. 60mm (2.36-inch) overall length supports access and stable fastener engagement. Chromium Molybdenum alloy steel delivers high strength and long wear life. Matte black oxide finish helps resist corrosion and reduces surface wear. Oil-quenched heat treatment supports tough exterior and strong internal core. Permanently stamped size marking speeds identification and tool organization. Meets or exceeds ANSI standards for professional-grade impact socket performance. Designed and made for heavy professional use, this socket balances durable materials with practical details like stamped size identification and a protective black oxide finish.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.