Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/16in Deep Impact Swivel Socket
- Mfr # 380025D
- Zoro # G223581956
product price:Â
$
23.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380025D
- Zoro #
- G223581956
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 9/16 Inch Deep Swivel 3/8 Inch Drive Heavy Duty - 380025D Impact Swivel Socket This 3/8 inch drive, 9/16 inch deep impact swivel socket is built for demanding service work where access and angle matter. The swivel design provides a full range of motion to help reach fasteners in tight or obstructed areas while maintaining the strength expected from an impact-rated socket. Constructed from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed for long-term durability and corrosion resistance. The overall length is 95mm (3.74 inches) to add reach without sacrificing control, and the size marking is permanently stamped for fast identification. Key Benefits Deep 9/16 inch swivel design improves access around obstacles and tight spaces. 3/8 inch drive impact construction supports heavy-duty professional tool use. 95mm (3.74 inches) overall length balances extra reach and handling control. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment creates a tough exterior and strong inner core. Matte black oxide coating helps resist wear while maintaining a professional finish. Permanently stamped size marking simplifies organization and quick socket selection. Built to meet or exceed ANSI standards, this impact swivel socket is engineered for reliable performance under repeated load.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.