Shop GENIUS TOOLS
Create Account
1 in Dr. 16mm Hex Bit Socket
- Mfr # 819+2916
- Zoro # G625062329
product price:Â
$
47.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 819+2916
- Zoro #
- G625062329
- UPC #
- 193016172271
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 16mm Size 1 Inch Drive Durable S2 Steel Construction - 819+2916, Impact Hex Bit Socket This 16mm hex impact bit socket is built for professional technicians who need consistent fit, strength, and fast identification in demanding service work. The 1 in drive format and 85mm overall length support controlled engagement and access where larger drive tools are required. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and long-term durability, with anti-corrosive properties and a black oxide finish suited to workshop conditions. Heat treatment adds toughness for repeated impact use. Key Benefits 16mm hex impact bit profile helps reduce slippage under high torque. 1 in drive size supports heavy-duty tools used in professional environments. 85mm overall length balances reach and control in tight working areas. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosion performance. Heat-treated construction improves toughness for rigorous impact service applications. Black oxide coating helps protect the surface during repeated shop use. Stamped size markings provide permanent, quick identification for better tool organization. SKU: 819+2916. A practical addition to any 1 in drive impact socket selection where accurate hex engagement and durability matter.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.