Shop GENIUS TOOLS
Create Account
1 in Dr. 1-3/8 in Hex Head Driver
- Mfr # 869844
- Zoro # G325062223
product price:Â
$
75.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 869844
- Zoro #
- G325062223
- UPC #
- 193016171113
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 1-3/8 Inch Size 1 Inch Drive Heavy-Duty Professional Grade - 869844 Impact Hex Bit Socket SKU: 869844. This 1-3/8 in hex impact bit socket is built for heavy-duty service work where a secure hex fit and a 1 in drive are required. With an overall length of 98mm (3.86 inches), it offers a compact profile suited to demanding shop conditions. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to provide strength, durability, and anti-corrosive protection. Size markings are stamped for quick identification and long-term organization. Key Benefits 1-3/8 in hex bit socket profile supports confident, accurate engagement under load. 1 in drive size matches heavy-duty impact setups used by professional technicians. 98mm (3.86 in) overall length balances access with controlled, stable handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Heat-treated design improves toughness for rigorous, repeated impact use. Black oxide coating helps resist corrosion and withstand harsh work environments. Stamped size markings provide permanent identification for faster tool organization. It is a dependable choice for technicians who need durable materials, clear identification, and consistent fit in a 1 in drive hex head driver format.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.