3/8in Dr. 1/2in Hex Head Driver 52mmL
- Mfr # 365216
- Zoro # G223582519
original price:Â $10.43 , new price: $9.39 , 9 percent off
new price:Â
$
9.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 365216
- Zoro #
- G223582519
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 1/2 Inch Size, 3/8 Inch Drive, 52mm Length, Durable Construction - 365216 Impact Bit Socket This impact bit socket is built for dependable torque transfer with a 3/8 inch drive and a 1/2 inch hex head driver profile. The 52mm overall length provides a compact, controlled fit that helps maintain access and stability during demanding fastening work. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. Heat treatment and a black oxide coating support consistent performance under rigorous use, while permanently stamped size markings make identification straightforward in busy tool storage systems. Key Benefits 3/8 inch drive with 1/2 inch hex head for secure fitment. 52mm overall length supports control and access in compact working areas. Chromium Molybdenum Alloy Steel construction provides strength and long-term durability. Anti-corrosive material properties help resist wear in harsh shop environments. Heat treated for strength, designed to handle professional impact bit socket demands. Black oxide coating supports durability and protection during repeated heavy use. Permanently stamped size markings simplify organization and quick, accurate identification. SKU: 365216. A practical choice for technicians who prioritize durable construction, clear sizing, and reliable performance from a compact impact hex driver socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.