1/2in Dr. PH.1 Cross Slotted Head Driver, 76mmL
- Mfr # 4476R01
- Zoro # G523582608
original price:Â $14.34 , new price: $12.91 , 9 percent off
new price:Â
$
12.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476R01
- Zoro #
- G523582608
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Cross Slotted Head Screwdriver Bit PH1, 76mm Length, 1/2 Inch Drive, Precision Fit, Durable Construction - 4476R01 Impact Bit Socket This 1/2in drive Phillips #1 impact bit socket is built for precise engagement with cross slotted (Phillips) fasteners in professional hand tool setups. The 76mm overall length helps balance access and control while maintaining compatibility with standard 1/2in drive tools. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to handle demanding service work while resisting corrosion. Permanently stamped sizing supports faster identification in toolboxes and carts. Key Benefits #1 Phillips impact bit socket provides consistent fit on cross slotted screws. 1/2 inch drive interface integrates with common ratchets and impact tools. 76mm overall length supports controlled reach without sacrificing stability. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps resist corrosion in shop and field environments. Permanently stamped size marking improves organization and quick identification. Genius Tools designs professional-grade hand tools for technicians who rely on repeatable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.