Shop GENIUS TOOLS
Create Account
1 in Dr. 17mm Impact Socket
- Mfr # 847017
- Zoro # G625062268
product price:Â
$
19.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847017
- Zoro #
- G625062268
- UPC #
- 193016191968
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 17mm 1 Inch Drive CR-Mo High Strength Durable Construction - 847017 Impact Socket This 17mm impact socket is built for 1 in drive impact applications where durability, identification, and consistent performance matter. Constructed from Chromium Molybdenum alloy steel (CR-Mo), it combines high strength with anti-corrosive properties for long-term service in demanding shop environments. With a 60mm (2.36 in) overall length, it balances access and stability while keeping the tool compact and easy to handle. Permanent size stamping supports faster tool selection and cleaner organization during repetitive work. Key Benefits 1 in drive 17mm impact socket designed for heavy-duty professional tool use. 60mm (2.36 in) overall length supports versatile fitment in common applications. Chromium Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh work conditions. Oil-quenched heat treatment creates a tough exterior and strong inner core. Matte black oxide coating adds protection and a durable working finish. Permanently stamped size markings improve identification and tool organization. Manufactured to meet or exceed ANSI standards, this socket is designed for professional technicians who need dependable results over a lifetime of heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.