Shop GENIUS TOOLS
Create Account
1/2in Dr. 23mm Thin Wall Deep Impact Socket
- Mfr # 445223
- Zoro # G423581671
original price:Â $11.65 , new price: $10.49 , 9 percent off
new price:Â
$
10.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 445223
- Zoro #
- G423581671
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 23mm Semi-Deep Thin Wall 1/2 Inch Drive Chrome Molybdenum (CR-Mo) - 445223 Impact Socket SKU: 445223. This 23mm, 6-point thin wall impact socket is built for tight-clearance fastening where standard impact sockets may not fit. The semi-deep profile and 1/2in drive size support common professional setups while keeping overall length compact at 52mm (2.05in). Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it's designed for strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating contribute to a tough exterior and strong inner core for long-term shop use. Key Benefits Thin wall design improves access to fasteners in tight clearances. 23mm 6-point profile helps maintain secure engagement under impact force. 1/2in drive and 52mm length suit a wide range of service work. CR-Mo alloy steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment supports a durable exterior and strong core. Matte black oxide coating adds protection for long-lasting professional use. Permanently stamped size markings speed identification and tool organization. Built to meet or exceed ANSI standards, this professional-grade impact socket is intended for heavy use by technicians who rely on consistent fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.