1/2in Dr. 16mm Swivel Deep Impact Socket
- Mfr # 480016MD
- Zoro # G023580821
original price:Â $20.79 , new price: $18.71 , 10 percent off
new price:Â
$
18.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480016MD
- Zoro #
- G023580821
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 16mm Deep Swivel 1/2 Inch Drive Heavy-Duty for Power Tools - 480016MD Impact Socket SKU: 480016MD. This 1/2in drive 16mm deep swivel impact socket is built for power-tool use where fasteners sit at challenging angles or are recessed. The swivel design helps maintain engagement while working in tight, hard-to-reach areas. Constructed from Chromium-vanadium steel alloy, it balances strength with anti-corrosive protection. A matte black oxide coating and heat treatment through oil quenching support durability and core strength for long-term professional service. Key Benefits Deep swivel design provides a full range of motion in tight spaces. 1/2in drive and 16mm size suited for heavy-duty impact applications. 97mm overall length helps reach recessed fasteners with controlled access. Chromium-vanadium steel alloy delivers high strength and anti-corrosive performance. Oil-quenched heat treatment supports tough exterior and superior inner core strength. Matte black oxide coating adds protection for repeated professional power-tool use. Permanently stamped size marking improves organization and quick identification. Meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.