Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 3/16in(12 pt.) Thin Wall Impact Socket
- Mfr # 695238
- Zoro # G323583058
original price:Â $11.95 , new price: $10.76 , 9 percent off
new price:Â
$
10.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695238
- Zoro #
- G323583058
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 3/16 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695238 Thin Wall Impact Socket This thin wall impact socket is built for 3/4 inch drive impact applications where clearance is limited. The 12-point design and slim profile help fit around surrounding components while maintaining the strength expected from professional hand tools. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo) and finished with a matte black oxide coating, it is designed for durability, corrosion resistance, and long-term shop use. The size is permanently stamped for fast identification during tool organization. Key Benefits Thin wall design improves access in tight clearances without sacrificing strength. 3/4 inch drive impact socket sized at 1 3/16 inch, 12-point. Overall length 54mm (2.13 inches) supports controlled reach and handling. CR-Mo alloy steel construction delivers high strength and durability under impact. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating adds protection with anti-corrosive properties. Permanently stamped size markings speed identification and tool organization. This socket is designed for professional technicians who need dependable, repeatable performance from a thin wall impact socket during heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.