Shop GENIUS TOOLS
Create Account
3/4in Dr. 13/16inSq. Extra long Impact Socket
- Mfr # 669826S
- Zoro # G923580761
original price:Â $121.90 , new price: $109.71 , 10 percent off
new price:Â
$
109.71
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669826S
- Zoro #
- G923580761
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13/16 Inch Square Extra Long Budd Wheel 3/4 Inch Drive Heavy Duty - 669826S, Impact Socket This 3/4in drive Budd wheel impact socket is built for professional hand-tool setups where strength, fit, and reach matter. The 13/16in square profile is intended for Budd wheel applications, while the extra-long 230mm length helps when clearance is limited. Made from Chromium Molybdenum Alloy Steel with a tough matte finish, it's designed for demanding service work and straightforward maintenance. Permanently stamped size markings support fast identification in busy toolboxes and carts. Key Benefits 3/4in drive size supports heavy-duty impact tool torque requirements. 13/16in square Budd wheel design promotes secure engagement and reduced slip. Extra-long 230mm (9.06in) length improves access in recessed areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help protect the socket in shop environments. Stamped size markings provide permanent, quick identification during tool organization. Meets or exceeds ANSI standards for consistent professional-grade expectations. SKU 669826S is a professional-grade impact socket designed and made for technicians and repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.