Shop GENIUS TOOLS
Create Account
1 in Dr. 18mm Impact Socket
- Mfr # 847018
- Zoro # G325062247
product price:Â
$
21.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847018
- Zoro #
- G325062247
- UPC #
- 193016191975
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 18mm 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 847018 Impact Socket This 18mm, 1 in drive impact socket is built for high-torque fastening and removal where strength, fit, and long-term durability matter. Its chrome molybdenum alloy steel construction is selected for heavy-duty impact use while offering anti-corrosive properties. With a 60mm (2.36 in) overall length and permanently stamped size markings, it supports efficient socket selection and consistent workflow in professional tool sets. Heat treatment through oil quenching and a matte black oxide coating help deliver a tough exterior and strong core. Key Benefits 1 in drive 18mm impact socket for demanding, high-torque fastening work. 60mm (2.36 in) overall length supports access while maintaining solid control. Chrome molybdenum alloy steel provides strength, durability, and anti-corrosive performance. Oil-quenched heat treatment improves toughness and long-term professional service life. Matte black oxide coating adds durable exterior protection for impact environments. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and reliable performance. SKU: 847018. Designed and made for professional technicians, this impact socket is built to perform over a lifetime of heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.