Shop GENIUS TOOLS
Create Account
3/8in Dr. 25/32in Cr.-Mo Deep Impact Socket
- Mfr # 366325
- Zoro # G023582610
original price:Â $6.40 , new price: $5.76 , 10 percent off
new price:Â
$
5.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366325
- Zoro #
- G023582610
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 25/32 Inch Size 3/8 Inch Drive Chrome Molybdenum Durable Construction - 366325 Deep Impact Socket This 25/32in deep impact socket is built for 3/8in drive impact applications where fastener access requires extra reach. The 6-point profile helps maintain strong contact on the flats of the fastener for dependable torque transfer. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is designed for long-term durability while helping resist corrosion. The socket size is stamped for quick, permanent identification during tool organization and daily use. Key Benefits 25/32in 6-point impact design helps reduce rounding under high torque. 3/8in drive size fits common impact wrenches and ratchets. Deep socket length reaches recessed fasteners; overall length is 63mm. Chrome molybdenum alloy steel provides high strength and durability. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating supports anti-corrosive performance in shop environments. Stamped size markings aid quick identification and organized tool storage. SKU 366325 is professional grade for technicians who need consistent fit, durability, and clear identification in a compact deep-impact format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.