Shop GENIUS TOOLS
Create Account
3/4in Dr. 65mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655265
- Zoro # G123584705
product price:Â
$
90.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 655265
- Zoro #
- G123584705
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 65mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655265 Impact Socket Built for tight-clearance fastening with impact tools, this 3/4in drive, 65mm thin wall socket uses a 12-point profile and an 85mm overall length. Size markings are stamped for quick, permanent identification during service and tool organization. Constructed from Chromium Molybdenum Alloy Steel, it's engineered for strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and strong inner core for long-term professional use. Key Benefits Thin wall design improves access in tight clearances and restricted fastener pockets. 3/4 inch drive and 65mm size suit heavy-duty impact fastening tasks. 12-point configuration helps engage compatible fasteners for efficient torque transfer. Chromium molybdenum alloy steel provides high strength and long service life. Oil-quenched heat treatment supports durable exterior and strong internal core. Matte black oxide coating adds protection while maintaining a professional finish. Permanently stamped size markings speed selection and improve toolbox organization. For accurate ordering and inventory control, reference SKU 655265 when matching size, drive, and thin-wall requirements for professional hand tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.