Shop GENIUS TOOLS
Create Account
1 in Dr. 19mm Hex Bit Socket
- Mfr # 819+2919
- Zoro # G125062171
product price:Â
$
54.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 819+2919
- Zoro #
- G125062171
- UPC #
- 193016172301
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 19mm Size 1 Inch Drive Durable S2 Steel Construction - 819+2919, 1 in Drive Hex Impact Bit Socket This 19mm hex impact bit socket is built for high-torque fastening and service work where a secure hex bit fit and impact-ready strength matter. The 1 in drive size supports heavy-duty tooling, while the 85mm overall length helps balance access and leverage. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to handle demanding shop conditions and resist corrosion. Permanently stamped size markings improve identification and organization in toolboxes and carts. Key Benefits 19mm hex impact bit socket design supports high-torque fastening applications. 1 in drive interface fits compatible impact tools and heavy-duty drive systems. 85mm overall length balances reach, access, and control during use. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Black oxide coating helps protect against corrosion in tough work environments. Heat-treated for strength to handle rigorous professional technician demands. Permanently stamped size markings make identification quick and tool organization easier. Designed for professional technicians, this socket focuses on durability, consistent performance, and easy size identification for efficient work in high-load service tasks.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.