Shop GENIUS TOOLS
Create Account
3/8in Dr. M10 Triple Square Head Driver 60mmL
- Mfr # 3460T10
- Zoro # G823578721
original price:Â $9.53 , new price: $8.58 , 9 percent off
new price:Â
$
8.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3460T10
- Zoro #
- G823578721
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M10 Size 3/8 Inch Drive 60mm Length Durable S2 Steel - 3460T10 Triple Square Impact Bit Socket This 3/8in drive triple square head driver is built for precise, repeatable engagement on M10 fasteners. The compact 60mm (2.36in) overall length supports access and control in tight work areas while keeping the setup straightforward and easy to identify. Designed for professional hand tool use, it combines durable construction with clear size marking and a protective finish. The bit socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term service under demanding conditions. Key Benefits M10 triple square impact bit socket profile for consistent fastener engagement. 3/8in drive size fits common ratchets and drive tools. 60mm (2.36in) overall length balances reach, access, and control. Made from Chromium Molybdenum Alloy Steel for strength and durability. Matte black oxide coating helps resist corrosion and wear over time. Heat treated via oil quenching for tough exterior and strong inner core. Stamped size markings provide permanent, easy identification in tool storage. SKU: 3460T10. Built for professional technicians and heavy use, this triple square driver focuses on dependable fit, lasting materials, and easy organization in any working toolkit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.