Shop GENIUS TOOLS
Create Account
1 in Dr. 19mm Hex Head Driver
- Mfr # 849819
- Zoro # G925062265
product price:Â
$
62.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849819
- Zoro #
- G925062265
- UPC #
- 193016147149
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 19mm Size 1 Inch Drive Heavy-Duty Professional Quality - 849819 Impact Bit Socket This 1 in drive 19mm hex head driver is built for high-torque impact applications where durability and consistent fit matter. With a 98mm (3.86 in) overall length, it balances reach and control for service work in confined areas. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for strength, long service life, and anti-corrosive protection. Permanent size stamping supports quick identification during tool changes and organized storage. Key Benefits 1 in drive impact bit socket design supports demanding high-torque fastening tasks. 98mm (3.86 in) overall length helps maintain control in tight spaces. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Anti-corrosive material properties help resist wear in harsh shop environments. Heat treated for strength; black oxide coating stands up to professional use. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for professional-grade performance expectations. Designed for professional technicians, this hex head driver is built to perform over a lifetime of heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.