Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Hex Head Driver 76mmL
- Mfr # 447610
- Zoro # G323584161
original price:Â $14.25 , new price: $12.01 , 15 percent off
new price:Â
$
12.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447610
- Zoro #
- G323584161
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 10mm Size 1/2 Inch Drive 76mm Length Durable Steel Construction - 447610 Impact Hex Bit Socket This 10mm hex head driver impact bit socket is built for dependable fit and repeatable torque transfer on fasteners that require a hex driver profile. The 1/2in drive and 76mm overall length provide a compact, controlled setup that pairs well with impact-rated drive tools. Constructed from chromium molybdenum alloy steel, it is designed for high strength and durability with anti-corrosive properties. A black oxide finish and heat treatment support consistent performance under demanding professional shop conditions. Key Benefits 10mm hex impact bit socket provides secure engagement to help reduce slippage. 1/2in drive size suits common impact tools and professional socket systems. 76mm overall length balances access and control in tight working areas. Chromium molybdenum alloy steel construction supports strength and long-term durability. Black oxide coating and heat treatment help handle rigorous technician use. Permanently stamped size markings improve identification and tool organization efficiency. SKU 447610 is a professional-grade hex driver socket intended for long service life in high-use environments. With clearly marked sizing, impact-ready build features, and standards compliance, it integrates cleanly into organized tool inventories and supports consistent results across repeated fastening and removal tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.