Shop GENIUS TOOLS
Create Account
1/2in Dr. M8 Triple Square Head Driver, 60mmL
- Mfr # 4460T08
- Zoro # G823584296
original price:Â $12.92 , new price: $11.63 , 9 percent off
new price:Â
$
11.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460T08
- Zoro #
- G823584296
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M8 Size 1/2 Inch Drive 60mm Length Durable Construction - 4460T08 Triple Square Impact Bit Socket Designed for professional hand tool setups, this triple square impact bit socket pairs an M8 triple square head with a 1/2in drive for dependable fit and torque transfer. The 60mm overall length (2.36 inches) supports access where a shorter bit socket may be limiting. Built from Chromium Molybdenum Alloy Steel, it delivers high strength, durability, and anti-corrosive properties. For quick tool organization, the size marking is stamped for permanent, easy identification during daily service work. Key Benefits M8 triple square impact bit socket profile for secure engagement and torque transfer. 1/2in drive interface fits standard impact tools and hand ratchets. 60mm overall length (2.36 inches) helps reach fasteners in tighter spaces. Chromium Molybdenum Alloy Steel construction adds strength, durability, and corrosion resistance. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps protect the surface during regular professional use. Stamped size marking aids fast identification and consistent tool organization. Engineered to meet or exceed ANSI standards, this socket is built for repeated use in professional environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.