Shop GENIUS TOOLS
Create Account
3/8in Dr. T-40 Star Head Driver 52mmL
- Mfr # 3452S40
- Zoro # G223581574
product price:Â
$
10.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452S40
- Zoro #
- G223581574
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-40 Size 3/8 Inch Drive 52mm Length Durable Construction - 3452S40, Star Impact Bit Socket This 3/8in drive T-40 star impact bit socket is built for consistent engagement on star (Torx-style) fasteners. The 52mm overall length helps balance access and control, while clearly stamped sizing supports quick identification during tool selection. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating contribute to a tough exterior and strong inner core for long-term professional service. Key Benefits T-40 star impact bit socket design supports secure fit and torque transfer. 3/8 inch drive and 52mm length suit controlled work in tight spaces. Chromium Molybdenum Alloy Steel construction delivers strength and durability. Anti-corrosive material properties help protect the socket in demanding environments. Oil-quenched heat treatment improves toughness for repeated professional heavy use. Matte black oxide coating adds exterior durability and wear resistance. Permanently stamped size markings make identification fast and tool organization easier. Designed for professional technicians, it focuses on dependable performance, long service life, and easy identification in a busy toolbox or shop environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.