Shop GENIUS TOOLS
Create Account
3/8in Dr. 15mm Deep Impact Socket
- Mfr # 316315
- Zoro # G923583250
product price:Â
$
3.91
/ea
Sold in multiples of 2 for
$7.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316315
- Zoro #
- G923583250
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 15mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 316315 Deep Impact Socket Built for high-torque fastening, this 3/8in drive 15mm deep impact socket is designed for professional technicians who need consistent fit, strength, and dependable identification in the toolbox. The deep profile helps reach fasteners where standard sockets may come up short. With an overall length of 63mm (2.48 inches), it balances access and control while maintaining the durability expected from a professional-grade impact socket. Sizes are stamped for quick selection, and the socket is produced to meet or exceed ANSI standards. Key Benefits 3/8in drive, 15mm deep impact socket for high-torque fastening tasks. 63mm (2.48in) overall length improves access to recessed fasteners. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Heat treated through oil quenching for tough exterior and strong core. Matte black oxide coating adds durable finish suited to impact use. Permanently stamped size markings support fast, reliable tool organization. Designed and made for long-term shop use, the Genius Tools Deep Impact Socket 15mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 316315 focuses on durability where impact tools demand it most: heat treatment for core strength, a protective black oxide finish, and clear size stamps that stay readable over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.