Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 1/4in Deep Impact Socket
- Mfr # 569540
- Zoro # G223579502
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569540
- Zoro #
- G223579502
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket 1 1/4 Inch Deep 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 569540 Impact Socket Built for high-torque fastening and removal, this #5 spline drive deep impact socket is sized at 1 1/4in and designed for professional toolboxes. Its 1/2in drive fitment and deep profile help when additional reach is needed on fasteners. Manufactured from Chromium Molybdenum Alloy Steel, it balances strength and durability while offering anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term, heavy-duty service. Key Benefits #5 spline drive deep impact socket handles high-torque applications with confidence. 100mm (3.94in) overall length provides reach for tighter, recessed fasteners. Chrome molybdenum alloy steel construction delivers strength and long-lasting durability. Anti-corrosive material properties help resist wear in demanding shop environments. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds protection for consistent professional performance. Permanently stamped size markings simplify identification and tool organization. SKU: 569540. Designed and made for professional technicians, it is built to perform over a lifetime of heavy use where durability, identification, and reliable fit matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.