Shop GENIUS TOOLS
Create Account
3/4in Dr. 56mm Impact Socket
- Mfr # 645256
- Zoro # G423582302
product price:Â
$
65.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645256
- Zoro #
- G423582302
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 56mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645256 Impact Socket Built for demanding impact applications, this 3/4 inch drive 56mm impact socket is designed to handle high-torque work while maintaining consistent fit and strength. Its 73mm (2.87 inch) overall length provides a practical balance of access and leverage for heavy-duty service. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), the socket delivers high strength with anti-corrosive properties for long-term durability. A heat-treated, oil-quenched process and matte black oxide coating create a tough exterior and a strong inner core suited to professional tool use. Key Benefits 3/4 inch drive 56mm impact socket built for high-torque fastening. Chromium Molybdenum Alloy Steel construction supports strength, durability, and anti-corrosion performance. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide coating helps protect the finish in demanding environments. 73mm overall length balances reach and control in heavy-duty applications. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for consistent quality and reliability. The combination of CR-Mo steel, protective finish, and clear size identification helps keep your workflow efficient and dependable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.