1 in Dr. 2-11/16 in Deep Impact Socket
- Mfr # 869586
- Zoro # G425062260
product price:Â
$
148.83
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 869586
- Zoro #
- G425062260
- UPC #
- 193016192798
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2-11/16 Inch Deep 1 Inch Drive Chrome Molybdenum Heavy Duty - 869586 Impact Socket This 1 in drive deep impact socket is built for high-torque fastening and removal where strength and consistent fit matter. The 2-11/16 in size is permanently stamped for quick identification, helping keep work organized in busy toolboxes and service environments. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A heat-treated, oil-quenched build and matte black oxide coating create a tough exterior with a strong inner core designed for professional use. Key Benefits 1 in drive 2-11/16 in deep impact socket for heavy-duty fastening tasks. 120mm (4.72 in) overall length improves access to recessed or hard-to-reach fasteners. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive performance. Heat treated through oil quenching for a tough exterior and strong inner core. Matte black oxide coating helps protect the surface during demanding impact use. Stamped size markings provide permanent, easy identification for faster tool selection. SKU 869586 is designed and made for professional technicians who rely on impact-rated sockets every day. With durable CR-Mo construction, clear markings, and a proven heat-treatment process, it supports long-term performance under repeated heavy use while maintaining dependable identification and corrosion resistance.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.