1/2in Dr. 37mm Cr-Mo Thin wall Impact Socket
- Mfr # 443837
- Zoro # G123582350
original price:Â $14.35 , new price: $12.92 , 9 percent off
new price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 443837
- Zoro #
- G123582350
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 37mm Thin Wall 1/2 Inch Drive CR-Mo Steel Heavy Duty - 443837 (Impact Socket) This 37mm thin wall impact socket is built for 1/2in drive impact use where clearance is limited. The 6-point profile helps maintain strong contact on fasteners while the compact 48mm length supports controlled work in tighter areas. Made from Chromium Molybdenum alloy steel, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a durable exterior with a strong inner core, and stamped size markings support quick, permanent identification. Key Benefits Thin wall 37mm, 6-point design improves access in tight clearances. 1/2in drive compatibility with 48mm overall length for compact reach. Chromium Molybdenum alloy steel delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding environments. Oil-quenched heat treatment supports a tough exterior and strong core. Matte black oxide coating adds protection and reduces surface corrosion. Stamped size markings provide permanent, easy identification for organization. SKU 443837 meets or exceeds ANSI standards and is designed for professional technicians who depend on consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.