Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/16in Deep Impact Socket
- Mfr # 295210
- Zoro # G523581007
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 295210
- Zoro #
- G523581007
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 5/16 Inch Size 1/4 Inch Drive High Strength Durable Steel - 295210 Deep Impact Socket This 1/4in drive 5/16in deep impact socket is built for consistent fit, controlled reach, and dependable performance under impact use. With a 50mm (1.97in) overall length, it helps access recessed fasteners while keeping handling stable on a compact drive size. Constructed from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide coating support a tough exterior with strong core durability, and the permanently stamped size marking improves tool organization and fast identification. Key Benefits Deep 50mm (1.97in) length helps reach recessed fasteners with better control. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive material properties help resist deterioration in demanding work environments. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating supports impact-duty use and surface protection. Permanently stamped size marking enables quick identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent quality and professional expectations. This deep impact socket focuses on durable construction, clear sizing, and dependable performance in a compact 1/4in drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.