Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/8in Impact Socket
- Mfr # 393020
- Zoro # G323581702
product price:Â
$
2.31
/ea
Sold in multiples of 3 for
$6.93
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393020
- Zoro #
- G323581702
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 5/8 Inch Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 393020 Impact Socket This 5/8in 6-point impact socket is built for heavy-duty fastening and removal with impact tools. The 3/8in drive size and compact 30mm (1.18in) overall length support controlled access in tight work areas while maintaining a secure fit on fasteners. Designed for professional technicians, it features a heat-treated construction with an oil-quenched process and a matte black oxide coating for a tough exterior and strong inner core. Permanent size stamping improves organization and speeds up socket selection during repetitive work. Key Benefits 6-point 5/8in design provides solid grip and reduces fastener rounding. 3/8in drive size fits common impact wrenches and ratchets. 30mm (1.18in) overall length balances access and strength in compact spaces. Chrome molybdenum steel construction supports high strength and long service life. Oil-quenched heat treatment enhances core strength for repeated impact use. Matte black oxide coating helps resist corrosion and exterior wear. Stamped size markings stay readable for quick identification and organization. The combination of a 6-point profile, durable heat treatment, and clear size identification makes it a dependable choice for consistent, professional-grade results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.