Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm Deep Hand Socket
- Mfr # 427811
- Zoro # G023580630
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427811
- Zoro #
- G023580630
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 11mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 427811, Deep Hand Socket This 11mm deep hand socket is built for consistent fit and durability in professional tool sets. The 6-point profile helps maintain contact on fasteners, while the 1/2in drive size supports common ratchets and drive tools. Constructed from chrome vanadium steel alloy with a chrome polished finish, it is designed for high strength and corrosion resistance. The size is permanently stamped for quick identification, and the tool meets or exceeds ANSI standards for dependable workshop performance. Key Benefits 6-point 11mm socket design helps reduce slipping and fastener rounding. 1/2in drive size fits a wide range of standard ratchets. Deep 78mm length reaches fasteners set below the surface. Chrome vanadium steel alloy provides high strength and long service life. Chrome polished finish resists corrosion and cleans up easily after use. Stamped size markings support fast identification and better tool organization. Meets or exceeds ANSI standards for quality and compatibility expectations. Designed and made for professional technicians, it is built to perform over a lifetime of heavy use while maintaining reliable engagement, clear size identification, and corrosion resistance in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.