Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Hand Socket
- Mfr # 323206
- Zoro # G323581979
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323206
- Zoro #
- G323581979
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 6mm 3/8 Inch Drive Chrome Vanadium Durable Finish - 323206 Hand Socket This 6mm, 6-point hand socket is built for dependable fastening with a 3/8in drive interface. With an overall length of 28mm (1.1in), it fits compact setups while maintaining solid engagement on fasteners. Made from chromium-vanadium steel alloy and finished in a chrome polished coating, it balances high strength with anti-corrosive protection. Permanently stamped size markings support fast identification and cleaner tool organization. Key Benefits 6-point 6mm socket design helps reduce rounding and improves fastener grip. 3/8in drive size works with common ratchets and extension setups. 28mm (1.1in) overall length suits tight access while staying easy to handle. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and supports easier cleanup after use. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. Engineered for professional technicians and demanding shop use, this socket combines a secure 6-point profile with durable chrome vanadium construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.