Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/8in Deep Hand Socket 12-Point
- Mfr # 376320
- Zoro # G223581048
product price:Â
$
4.46
/ea
Sold in multiples of 2 for
$8.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376320
- Zoro #
- G223581048
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 5/8 Inch 3/8 Inch Drive 12-Point Durable Chrome Finish - 376320 Deep Hand Socket This deep hand socket is built for consistent fit, durability, and easy identification in a professional tool setup. It combines a 3/8 inch drive with a 5/8 inch 12-point socket profile for reliable engagement on compatible fasteners. Designed to meet or exceed ANSI standards, it features a polished chrome finish for corrosion resistance and a Chromium-vanadium steel alloy construction for strength in heavy-use environments. Key Benefits 3/8 inch drive deep socket with 5/8 inch size and 12-point design. 63mm overall length supports access and control in tighter working areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive materials and chrome polished finish help resist rust and wear. Stamped size markings provide fast, permanent identification in tool storage. Meets or exceeds ANSI standards for dependable fit and performance expectations. SKU: 376320. Built for professional technicians and demanding home users, this 12-point deep socket focuses on durable materials, corrosion resistance, and clear size marking for efficient organization. The combination of a 63mm length and polished chrome finish supports repeated use while helping maintain a clean, easy-to-service tool kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.