Shop GENIUS TOOLS
Create Account
3/4in Dr. 50mm Deep Impact Socket
- Mfr # 649550
- Zoro # G723584044
original price:Â $69.96 , new price: $62.96 , 10 percent off
new price:Â
$
62.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649550
- Zoro #
- G723584044
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 50mm Size 3/4 Inch Drive Chrome Molybdenum Heavy Duty - 649550 Deep Impact Socket Built for high-torque impact applications, this 50mm deep impact socket combines a 3/4in drive with a 6-point design to help maintain fastener engagement under load. The deep profile and 100mm (3.94in) overall length support access where additional reach is required. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is engineered for strength, durability, and corrosion resistance. Size markings are stamped for quick identification and consistent tool organization. Key Benefits 6-point 50mm impact socket design helps reduce fastener rounding risk. 3/4in drive size supports heavy-duty impact and torque transfer needs. Deep socket profile with 100mm length improves reach in tight spaces. Chrome molybdenum alloy steel construction delivers high strength and durability. Oil-quenched heat treatment supports tough exterior and strong inner core. Matte black oxide coating helps resist corrosion in demanding environments. Permanently stamped size marking improves identification and tool organization speed. SKU: 649550. Designed and made for professional technicians, it's built to hold up over a lifetime of heavy use while keeping sizing and identification straightforward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.