Shop GENIUS TOOLS
Create Account
1 in Dr. 21 mm Square Budd Wheel Socket, 60mmL
- Mfr # 846021S
- Zoro # G625062176
product price:Â
$
23.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 846021S
- Zoro #
- G625062176
- UPC #
- 193016835305
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 21mm Budd Wheel 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 846021S Professional Impact Socket SKU: 846021S. This 1 in drive 21mm square Budd wheel impact socket is built for demanding wheel fastener service where strength and fit matter. Its 60mm (2.36 in) overall length supports stable engagement while maintaining compact handling in heavy-duty tool setups. Constructed from Chromium Molybdenum alloy steel, it is designed for high strength, long service life, and resistance to corrosion in shop environments. A tough matte finish improves grip and makes cleanup straightforward after repeated impact use. Key Benefits 21mm square Budd wheel impact socket design for consistent wheel fastener engagement. 1 in drive size supports professional impact tools and heavy-duty torque demands. 60mm (2.36 in) overall length balances access, control, and secure seating. Chromium Molybdenum alloy steel improves strength, durability, and wear resistance. Anti-corrosive properties help maintain performance in harsh shop conditions. Permanently stamped size marking speeds identification and tool organization. Tough matte finish enhances handling and simplifies cleaning after use. The combination of durable CR-Mo construction, readable size stamping, and practical finish supports reliable, repeatable performance over a lifetime of heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.