Shop GENIUS TOOLS
Create Account
3/4in Dr. 60mm Impact Socket
- Mfr # 645260
- Zoro # G323584550
original price:Â $87.80 , new price: $79.02 , 10 percent off
new price:Â
$
79.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645260
- Zoro #
- G323584550
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 60mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645260 Impact Socket This 60mm 6-point impact socket is built for high-torque fastening with a 3/4in drive. The 80mm overall length (3.15 inches) helps maintain access and control while keeping a compact profile in your impact setup. Manufactured from Chromium Molybdenum Alloy Steel, it's designed for strength, durability, and corrosion resistance. A heat-treated, oil-quenched build with a matte black oxide coating supports long-term professional use in demanding shop conditions. Key Benefits 6-point impact design helps reduce fastener rounding under heavy torque. 3/4in drive and 60mm size suit larger fasteners and demanding applications. 80mm (3.15in) overall length balances reach with stable impact tool control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Matte black oxide finish adds a tough exterior and corrosion resistance. Oil-quenched heat treatment supports a durable exterior with strong inner core. Permanently stamped size marking improves organization and quick identification. Engineered to meet or exceed ANSI standards, this socket is made for professional technicians who rely on consistent fit and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.