Shop GENIUS TOOLS
Create Account
3/8in Dr. 11/32in Deep Impact Socket
- Mfr # 396311
- Zoro # G123582190
product price:Â
$
3.27
/ea
Sold in multiples of 2 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396311
- Zoro #
- G123582190
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 11/32 Inch 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 396311 Deep Impact Socket Built for impact use and consistent fit, this deep 11/32in 6-point socket is designed for professional technicians who need reliable torque transfer and fast size identification. The 3/8in drive size and 63mm (2.48in) overall length help reach recessed fasteners without sacrificing control. Heat treated through oil quenching and finished with a matte black oxide coating, the socket is engineered for a tough exterior and strong inner core. Size markings are stamped for long-term readability in busy toolboxes and service environments. Key Benefits 11/32in 6-point profile helps reduce fastener rounding under high torque. 3/8in drive and 63mm length support access to deeper fasteners. Chromium-vanadium steel alloy construction provides strength and anti-corrosive properties. Oil-quenched heat treatment supports durability for repeated impact-tool use. Matte black oxide coating creates a tough exterior and resilient core strength. Permanently stamped size markings improve organization and speed up socket selection. SKU: 396311. Designed and made for heavy professional use, this deep impact socket focuses on secure engagement, durable construction, and clear identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.