Shop GENIUS TOOLS
Create Account
1 in Dr. 21mm 12-pt Hand Socket
- Mfr # 837021
- Zoro # G925062241
product price:Â
$
15.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 837021
- Zoro #
- G925062241
- UPC #
- 193016143363
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 21mm 1 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 837021 Hand Socket This 1 in drive 21mm 12-point hand socket is built for reliable fit and long-term service in professional toolkits. The 12-point profile helps engagement on compatible fasteners, while the 60mm (2.36 in) overall length supports controlled access and handling. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance and helps the tool maintain its appearance and function under regular shop use. Key Benefits 1 in drive, 21mm, 12-point hand socket for consistent fastener engagement. 60mm (2.36 in) overall length supports balanced access and control. Chromium Molybdenum Alloy Steel construction for high strength and durability. Anti-corrosive properties help resist damage from demanding working conditions. Chrome polished finish provides a tough surface and corrosion resistance. Stamped size markings enable quick, permanent identification in storage and use. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.