Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Hand Socket
- Mfr # 423808
- Zoro # G123581490
product price:Â
$
3.82
/ea
Sold in multiples of 2 for
$7.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423808
- Zoro #
- G123581490
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 8mm 1/2 Inch Drive Durable Chrome Vanadium Steel - 423808 Hand Socket This 8mm 6-point hand socket is built for consistent fastener engagement and dependable torque transfer with a 1/2in drive tool. The compact 38mm (1.5in) overall length helps when space is limited, while maintaining a stable fit on the fastener. Constructed from chromium-vanadium steel alloy and finished with a chrome polished surface, it balances strength with corrosion resistance for long-term shop use. Permanent size stamping supports quick identification and better tool organization across sockets and sets. Key Benefits 6-point 8mm socket profile helps reduce slippage and rounding on fasteners. 1/2in drive size fits common ratchets and handles for broad compatibility. 38mm (1.5in) length supports access in tighter working clearances. Chrome vanadium steel alloy delivers high strength and durable performance. Chrome polished finish resists corrosion and holds up to repeated handling. Stamped size markings provide permanent, easy identification for faster selection. Meets or exceeds ANSI standards for dependable fit and performance expectations. SKU: 423808. Designed for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.