Shop GENIUS TOOLS
Create Account
3/4in Dr. 36mm Hand Socket
- Mfr # 625236
- Zoro # G523584367
original price:Â $14.73 , new price: $13.26 , 9 percent off
new price:Â
$
13.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625236
- Zoro #
- G523584367
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 36mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 625236 Hand Socket This 36mm, 6-point hand socket is built for dependable engagement and consistent torque transfer on compatible 3/4in drive tools. With a 57mm (2.24in) overall length, it fits common access needs while maintaining a compact, controlled profile. Constructed from Chromium Molybdenum Alloy Steel and finished with a chrome polished surface, it is designed for strength, durability, and corrosion resistance. Permanently stamped size markings support quick identification and clean organization in professional tool storage. Key Benefits 36mm 6-point design helps reduce fastener rounding under high torque. 3/4in drive size fits compatible ratchets, breakers, and drive tools. 57mm (2.24in) length balances access, strength, and controlled handling. Chromium Molybdenum Alloy Steel provides high strength and long service life. Chrome polished finish resists corrosion and cleans easily after heavy use. Stamped size markings stay readable for faster identification and organization. SKU: 625236. Designed for professional technicians, this socket focuses on durable materials, clear size identification, and a corrosion-resistant finish for long-term reliability. It supports repeatable performance in demanding environments while maintaining the fit and strength expected from professional-grade hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.