Shop GENIUS TOOLS
Create Account
1/2in Dr. 33mm 12-pt. Deep Hand Socket
- Mfr # 437833
- Zoro # G923581911
original price:Â $15.54 , new price: $13.99 , 9 percent off
new price:Â
$
13.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437833
- Zoro #
- G923581911
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 33mm 1/2 Inch Drive 12-Point Heavy-Duty Chrome Finish - 437833 Deep Hand Socket This 33mm deep hand socket is built for 1/2 inch drive setups and a 12-point fastener interface. The 78mm overall length helps reach recessed fasteners while maintaining controlled engagement and consistent fit. Constructed from chromium-vanadium steel alloy with a chrome polished finish, it is designed for high strength, durability, and corrosion resistance. Permanent size stamping supports quick identification and organized tool storage in professional environments. Key Benefits 1/2 inch drive, 33mm deep socket with 12-point fastener engagement. 78mm overall length supports access to deeper nuts and bolts. Chromium-vanadium steel alloy provides strength and long-term durability. Anti-corrosive material and chrome polished finish resist rust and wear. Stamped size markings enable fast identification and better tool organization. Meets or exceeds American National Standards Institute (ANSI) standards. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use. The combination of deep reach, 12-point configuration, and corrosion-resistant construction supports dependable service in demanding shop conditions and repeatable results across routine maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.