1 in Dr. 22mm 12-pt Hand Socket
- Mfr # 837022
- Zoro # G025062226
product price:Â
$
15.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 837022
- Zoro #
- G025062226
- UPC #
- 193016143370
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 22mm 1 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 837022 Hand Socket This 1 inch drive, 22mm, 12-point hand socket is built for professional technicians who need dependable fit, strength, and long-term durability. Its Chromium Molybdenum Alloy Steel construction supports high torque work while helping resist corrosion in daily shop conditions. The 60mm (2.36 inch) overall length balances access and control for fastener engagement in tighter areas. A chrome polished finish helps protect the surface, and permanently stamped sizing improves tool organization and quick identification during service work. Key Benefits 1 inch drive 22mm 12-point design delivers secure engagement and efficient torque. 60mm overall length supports controlled reach in confined or recessed fastener areas. Chromium Molybdenum Alloy Steel provides high strength for heavy-use applications. Anti-corrosive material properties help maintain performance in demanding shop environments. Chrome polished finish resists corrosion and supports long-term surface durability. Permanently stamped size markings improve organization and speed up socket selection. Meets or exceeds ANSI standards for consistent fit and professional reliability. Designed for professional-grade service, this socket focuses on durability, clear identification, and corrosion resistance without compromising strength.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.