3/4in Dr. 29mm 12-Point Hand Socket
- Mfr # 635229
- Zoro # G323579990
product price:Â
$
9.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635229
- Zoro #
- G323579990
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 29mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum Steel - 635229 Hand Socket This 29mm, 12-point hand socket is built for professional technicians who need consistent fit and long-term durability. The 3/4in drive size supports heavy-duty fastening work, while the compact 54mm (2.13in) overall length helps balance reach with control. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo) and finished with a chrome polished surface, it is designed for high strength and resistance to corrosion. Permanent size stamping improves organization and speeds up socket selection in busy toolboxes. Key Benefits 29mm 12-point design helps reduce slippage and fastener rounding. 3/4in drive size suited to demanding, higher-torque hand applications. 54mm (2.13in) overall length balances access, leverage, and control. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive properties. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings provide permanent, easy identification for faster organization. Designed and made for long-term shop use, this socket focuses on reliable engagement, durable materials, and clear identification. SKU 635229 is a practical addition to a 3/4in drive set where strength, corrosion resistance, and standards compliance matter for everyday service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.