Shop GENIUS TOOLS
Create Account
3/4in Dr. 49mm 12-Point Hand Socket
- Mfr # 635249
- Zoro # G123584552
product price:Â
$
28.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635249
- Zoro #
- G123584552
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 49mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 635249 Hand Socket This 3/4in drive 49mm 12-point hand socket is built for dependable fit, controlled torque, and long service life in professional toolkits. Its 12-point design helps seat securely on compatible fasteners while maintaining smooth engagement during repeated use. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength with anti-corrosive properties for demanding environments. A chrome polished finish adds additional corrosion resistance and supports easy wipe-down after use, keeping the tool ready for the next job. Key Benefits 3/4in drive with 49mm 12-point profile for secure, consistent engagement. 65mm overall length balances access, leverage, and control in tight work areas. Chromium Molybdenum Alloy Steel (CR-Mo) provides high strength and durability. Anti-corrosive material properties help maintain performance in harsh shop conditions. Chrome polished finish resists corrosion and cleans easily after heavy use. Size is clearly stamped for permanent identification and faster tool organization. Meets or exceeds ANSI standards for reliable fit, safety, and performance. SKU: 635249. Its durable construction, clear size marking, and corrosion-resistant finish support long-term, heavy-use performance without unnecessary downtime.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.