Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 11/16in Hand Socket
- Mfr # 685254
- Zoro # G723584372
original price:Â $18.73 , new price: $16.86 , 9 percent off
new price:Â
$
16.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685254
- Zoro #
- G723584372
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 11/16 Inch 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 685254 Hand Socket This 3/4in drive, 1 11/16in 6-point hand socket is built for dependable fastener engagement and consistent torque delivery. With a 60mm (2.36in) overall length, it balances access and control for professional hand-tool work. Constructed from Chromium Molybdenum Alloy Steel, it prioritizes strength and durability while offering anti-corrosive properties. A chrome polished finish adds a tough, corrosion-resistant exterior, and the stamped size marking supports quick identification during tool organization. Key Benefits 6-point socket design helps reduce rounding and improves fastener contact. 3/4in drive size supports secure fit on compatible drive tools. 60mm (2.36in) overall length offers practical reach without added bulk. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in demanding environments. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings stay readable for fast identification and organization. Designed and made for professional technicians, it is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.