Shop GENIUS TOOLS
Create Account
3/4in Dr. 56mm Deep Hand Socket
- Mfr # 629556
- Zoro # G423582111
product price:Â
$
72.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629556
- Zoro #
- G423582111
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 56mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629556 Deep Hand Socket This 56mm deep hand socket is built for 3/4in drive applications where reach and reliable fastener engagement matter. The 6-point profile is designed to grip securely and help reduce the chance of rounding compared to less supportive contact styles. Made from Chromium Molybdenum alloy steel, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion while maintaining a professional, easy-to-clean surface. Key Benefits 56mm 6-point deep socket supports secure engagement on hex fasteners. 3/4in drive size fits compatible ratchets and drive tools. 100mm overall length helps access fasteners set deeper in assemblies. Chromium Molybdenum alloy steel provides high strength and durability. Anti-corrosive properties and chrome polished finish resist corrosion over time. Stamped size markings enable fast identification for better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, it is intended to withstand heavy use while maintaining consistent fit, finish, and long-term reliability in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.