Shop GENIUS TOOLS
Create Account
1 in Dr. 22mm Hex Shank Bit Holder
- Mfr # 822+2922
- Zoro # G125062331
product price:Â
$
56.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 822+2922
- Zoro #
- G125062331
- UPC #
- 193016172318
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 22mm Hex Shank 1 Inch Drive Heavy-Duty Steel Construction - 822+2922 Impact Hex Bit Socket This 22mm hex impact bit socket is built for 1 in drive applications where strength and consistent fit matter. With a 90mm (3.54 in) overall length, it provides practical reach while keeping the tool stable under load. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment and a black oxide coating support long-term service in demanding professional environments. Key Benefits 22mm hex impact bit socket delivers a secure, precise hex shank fit. 1 in drive size supports heavy-duty impact use in professional tool setups. 90mm (3.54 in) length balances access and control in tight or recessed areas. Chromium Molybdenum Alloy Steel construction resists wear and corrosion over time. Heat-treated for strength, with black oxide coating for demanding shop conditions. Size is permanently stamped for fast identification and better tool organization. SKU 822+2922 is a professional-grade bit holder socket designed for repeated heavy use. Its stamped sizing, durable alloy steel build, and impact-ready heat treatment help maintain reliability across demanding service work while keeping identification and selection straightforward in busy tool storage systems.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.