Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Hex Bit Holder, 43mmL
- Mfr # 424312
- Zoro # G123582466
original price:Â $16.20 , new price: $14.58 , 10 percent off
new price:Â
$
14.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424312
- Zoro #
- G123582466
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 12mm Size 1/2 Inch Drive 43mm Length Durable Construction - 424312 Hex Bit Holder This 1/2in drive hex bit holder is built for secure bit retention and consistent fitment in professional hand tool setups. It uses a 12mm hex shank interface and a compact 43mm (1.69in) overall length for controlled access in tight working areas. Manufactured from Chromium-vanadium steel alloy, it's designed for high strength, durability, and anti-corrosive performance. Size markings are stamped into the body for fast identification and long-term tool organization. Key Benefits 1/2in drive bit holder with 12mm hex shank interface for compatibility. 43mm overall length supports compact reach and controlled handling in tight spaces. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding shop environments. Detent design allows quick bit installation and removal with secure retention. Knurled body grip improves hand control during positioning and bit changes. Stamped size markings aid permanent identification and cleaner tool organization systems. Designed for professional technicians, this bit holder is built to handle heavy, repeated use while maintaining reliable fit, grip, and bit engagement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.