Shop GENIUS TOOLS
Create Account
3/8in Dr. 14mm Hex Shank Bit Holder
- Mfr # 344+
- Zoro # G623580030
product price:Â
$
3.96
/ea
Sold in multiples of 2 for
$7.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 344+
- Zoro #
- G623580030
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Shank Bit Holder 14mm Size 3/8 Inch Drive Durable Construction - 344+, Bit Holder Socket Adapter This 3/8in drive hex shank bit holder is built for controlled fastening and reliable bit retention in professional hand tool setups. The 14mm hex shank interface and compact 30mm overall length help maintain access and stability when working in tighter mechanical spaces. Manufactured from Chromium-vanadium Steel Alloy, it is designed for strength, wear resistance, and anti-corrosive performance. Key Benefits 3/8in drive with 14mm hex shank for secure, consistent engagement. 30mm overall length supports access where longer holders are impractical. Chromium-vanadium steel alloy construction for high strength under load. Anti-corrosive material properties help maintain performance in harsh shop conditions. Meets or exceeds ANSI standards for dependable professional tool expectations. Designed for professional technicians, this holder focuses on durability, compact reach, and reliable torque transfer without unnecessary complexity. It fits cleanly into a 3/8in drive system and offers a straightforward way to use 14mm hex shank bits with the strength and corrosion resistance expected in daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.