Shop GENIUS TOOLS
Create Account
1 in Dr. 24mm Thin Wall Impact Socket
- Mfr # 848024
- Zoro # G525062177
product price:Â
$
24.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 848024
- Zoro #
- G525062177
- UPC #
- 193016835749
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 24mm Thin Wall 1 Inch Drive Chrome Molybdenum Durable Construction - 848024 Professional Impact Socket Built for professional hand tool setups, this 24mm thin wall impact socket combines a 6-point profile with a slimmer outer diameter to help reach fasteners in tighter clearances. The 1 in drive size and 68mm (2.68 inches) overall length keep the format consistent for heavy-duty impact applications. Manufactured from Chromium Molybdenum alloy steel, the socket is engineered for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and strong inner core, while permanently stamped size markings improve identification and organization. Key Benefits Thin wall 24mm design improves access where clearance is limited. 6-point impact profile helps maintain secure engagement on fasteners. 1 in drive size with 68mm length supports consistent heavy-duty setups. Chrome Molybdenum alloy steel delivers high strength and long-term durability. Oil-quenched heat treatment enhances exterior toughness and inner core strength. Matte black oxide coating adds protection while maintaining a professional finish. Permanently stamped size marking speeds selection and supports tool organization. SKU 848024 meets or exceeds ANSI standards and is designed for professional technicians who rely on impact-rated sockets over a lifetime of heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.