Shop GENIUS TOOLS
Create Account
1/2in Dr. 15mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448515
- Zoro # G423582593
original price:Â $11.31 , new price: $10.18 , 9 percent off
new price:Â
$
10.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448515
- Zoro #
- G423582593
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448515 Impact Socket This 15mm deep thin wall impact socket is built for tight-clearance fastening with impact tools. The 12-point design and deep length help maintain engagement on fasteners while providing added reach where standard sockets fall short. Made from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability in professional hand tool environments. A matte black oxide coating supports corrosion resistance, and the size marking is stamped for quick, permanent identification. Key Benefits Thin wall profile helps access fasteners in tight, restricted clearances. 15mm deep socket design adds reach for recessed or extended fasteners. 12-point opening supports secure engagement and efficient positioning on hardware. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment provides tough exterior with strong inner core. Matte black oxide finish helps resist corrosion in demanding shop conditions. Permanently stamped size marking improves organization and fast identification. With a 1/2in drive and 85mm (3. SKU: 448515. Designed for professional technicians and long-term heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.