Shop GENIUS TOOLS
Create Account
1 in Dr. 27mm 12-pt Hand Socket
- Mfr # 837027
- Zoro # G525062184
product price:Â
$
15.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 837027
- Zoro #
- G525062184
- UPC #
- 193016143424
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 27mm 1 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 837027 Hand Socket This 1 in drive 27mm 12-point hand socket is built for controlled, high-torque fastening with a secure, multi-engagement profile. With a 60mm (2.36 in) overall length, it balances access and stability for consistent handling when working with larger fasteners. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), the socket is designed for strength and durability while offering anti-corrosive properties. A chrome polished finish helps resist corrosion in demanding shop conditions, and the stamped size marking supports fast identification during tool organization. Key Benefits 1 in drive 27mm 12-point design supports strong grip and torque transfer. 60mm overall length provides reach without sacrificing control in tight access. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in harsh environments. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size marking speeds identification and improves tool organization. Meets or exceeds ANSI standards for dependable, professional-grade shop use. SKU: 837027.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.