Shop GENIUS TOOLS
Create Account
3/4in Dr. 50mm Deep Hand Socket
- Mfr # 629550
- Zoro # G123581407
product price:Â
$
56.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629550
- Zoro #
- G123581407
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 50mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629550 Deep Hand Socket This 50mm deep hand socket is built for 3/4in drive applications where reach and durability matter. The 6-point profile helps keep contact on fastener flats, supporting consistent torque transfer and reducing the chance of rounding during demanding work. Constructed from Chromium Molybdenum Alloy Steel and finished with a chrome polished surface, it balances strength with corrosion resistance. Permanently stamped size markings support faster tool selection and better organization in busy professional environments. Key Benefits 50mm, 6-point deep socket helps reduce rounding on fasteners. 3/4in drive fits heavy-duty ratchets and related 3/4in drive tools. 100mm overall length reaches deeper fasteners and recessed applications. Chromium Molybdenum Alloy Steel supports high strength and long service life. Chrome polished finish adds toughness and improves resistance to corrosion. Stamped size markings provide permanent, quick identification for tool organization. Meets or exceeds ANSI standards for reliable, professional-grade performance. With a durable CR-Mo build, corrosion-resistant finish, and clear markings, it is a practical choice for technicians who need consistent results and easy identification in a 3/4in drive socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.